Motion
2832200
HY-PRO Spiral Point Tap - 280 Series, Vanadium High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, 7/16 – 20 Thread Size, UNF
Mi Item #03523198
MFR #2832200
Price$65.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HY-PRO Spiral Point Tap - 280 Series, Vanadium High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, 7/16 – 20 Thread Size, UNF
Mi Item #03523198
MFR #2832200

Mfr description
2832200 7/16-20 H3 3S/P PLUG HY-PRO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.30/each

Specifications

Dimensions

  • Overall Length
    3-5/32 in
  • Shank Diameter
    0.323 in
  • Thread Size
    7/16 – 20

Details

  • Chamfer
    Plug
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Bright
  • Material
    Vanadium High Speed Steel
  • Number Of Flutes  
    3
  • Series
    280
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)