Motion
2844400
Spiral Point Tap - 280 Series, Vanadium High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 4 Flutes, 1 – 8 Thread Size, UNC
MI ITEM #03523324
MFR #2844400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 280 Series, Vanadium High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 4 Flutes, 1 – 8 Thread Size, UNC
MI ITEM #03523324
MFR #2844400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2844400 1"-8 H5 4S/P PLUG HY-PRO

Specifications

  • Coolant Delivery
    External
  • Material
    Vanadium High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Extended Neck
    Extended Neck
  • Tapping Depth
    2-1/2 in
  • Overall Length
    5-1/8 in
  • Thread Standard
    UNC
  • Series
    280
  • Shank Diameter
    0.8 in
  • Thread Direction
    Right Hand
  • Thread Size
    1 – 8
  • Tap Style
    Spiral Point Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought