Motion
2857601
HY-PRO Spiral Point Tap - 280 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, 9/16 – 12 Thread Size, UNC
MI ITEM #03523364
MFR #2857601
Price$113.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HY-PRO Spiral Point Tap - 280 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, 9/16 – 12 Thread Size, UNC
MI ITEM #03523364
MFR #2857601

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$113.48/each

Specifications

Dimensions

  • Overall Length
    3-19/32 in
  • Shank Diameter
    0.429 in
  • Thread Size
    9/16 – 12

Details

  • Chamfer
    Plug
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Oxide
  • Material
    Vanadium High Speed Steel
  • Number Of Flutes  
    3
  • Series
    280
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC

Overview

Mfr description
2857601 9/16-12 H3 3S/P PLUG HY-PRO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought