Motion
2894401
Spiral Point Tap - 289 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 4 Flutes, M24 x 3 Thread Size, Metric Coarse
MI ITEM #03523441
MFR #2894401
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - 289 Series, Vanadium High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 4 Flutes, M24 x 3 Thread Size, Metric Coarse
MI ITEM #03523441
MFR #2894401

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2894401 M24 X 3.0 D8 4S/P PLUG HY-P

Specifications

  • Coolant Delivery
    External
  • Material
    Vanadium High Speed Steel
  • Finish Coating
    Oxide
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Extended Neck
    Extended Neck
  • Tapping Depth
    2-7/32 in
  • Overall Length
    4-29/32 in
  • Thread Standard
    Metric Coarse
  • Series
    289
  • Shank Diameter
    0.76 in
  • Thread Direction
    Right Hand
  • Thread Size
    M24 x 3
  • Tap Style
    Spiral Point Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text