Motion
GEGZ040ES-2RS
Spherical Plain Bearing - 2.5000 in Bore, 4.3750 in OD, 2.5450 in Inner Ring Width, Sealed
Mi Item #03524090
MFR #GEGZ040ES-2RS
Price$1,150.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 2.5000 in Bore, 4.3750 in OD, 2.5450 in Inner Ring Width, Sealed
Mi Item #03524090
MFR #GEGZ040ES-2RS

Mfr description
GEGZ040ES-2RS INCH SPERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,150.57/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Inner Ring Width  
    2.5450 in
  • Misalignment Angle  
    14 °
  • Outer Ring Width
    2.0620 in
  • Outside Diameter  
    4.3750 in
  • Weight
    6.5 lbs

Details

  • Ball Material
    52100 Steel
  • Closure Type
    Sealed
  • Harmonization Code
    8483.30.8070
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog
    www.aurorabearing.com
  • Outer Ring Material
    52110 Bearing Steel -Corrosion Resistant Plating
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Steel
  • Radial Static Load Capacity
    281000 lbf
  • Series
    GEGZ
  • Type Of Bearing
    Radial
  • UPC_NO
    190029025518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)