Motion
ZPT40BUJ50-B01-A14

SMC CORP OF AMERICA
ZPT40BUJ50-B01-A14

ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
Mi Item #03524152
MFR #ZPT40BUJ50-B01-A14
Price$63.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT40BUJ50-B01-A14

ZP VACUUM PAD, ZP, ZP2, ZP3 with 40 mm Pad Diameter
Mi Item #03524152
MFR #ZPT40BUJ50-B01-A14

Mfr description
ZPT40BUJ50-B01-A14 VACUUM CUP
  • Vertical vacuum entry
  • With rotating or non-rotating buffer
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.39/each

Specifications

Dimensions

  • Overall Weight
    211 g
  • Pad Diameter
    40 mm
  • Stroke
    50 mm
  • Weight
    211 g

Details

  • Buffer Rotation
    Rotating
  • Pad Material
    Urethane Rubber
  • Pad Type
    Bellows
  • Vacuum Entry Type
    Female Thread, RC 1/8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)