Motion
ZPT40FUJ30-B01-A14

SMC CORP OF AMERICA
ZPT40FUJ30-B01-A14

Pneumatic Vacuum Cup - Flat Type, 40 mm Cup OD, 40 mm Pad Diameter, Urethane Rubber Material, Urethane Rubber Pad Material, Flat Pad Type, Female Thread, RC 1/8 Vacuum Entry Type
Mi Item #03524153
MFR #ZPT40FUJ30-B01-A14
Price$75.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZPT40FUJ30-B01-A14

Pneumatic Vacuum Cup - Flat Type, 40 mm Cup OD, 40 mm Pad Diameter, Urethane Rubber Material, Urethane Rubber Pad Material, Flat Pad Type, Female Thread, RC 1/8 Vacuum Entry Type
Mi Item #03524153
MFR #ZPT40FUJ30-B01-A14

Mfr description
ZPT40FUJ30-B01-A14 VACUUM CUP
  • Ball joint type vacuum pad with buffer, vertical entry
  • Pad diameters (mm): 10, 13, 16, 20, 25, 32, 40, 50
  • Buffer type: with or without detent
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.14/each

Specifications

Dimensions

  • Buffer Stroke Length
    30 mm
  • Cup Outside Diameter  
    40 mm
  • Overall Weight
    198 g
  • Pad Diameter
    40 mm
  • Stroke
    30 mm
  • Weight
    198 g

Details

  • Buffer Rotation
    Rotating
  • Buffer Type
    With Buffer
  • Cup Material
    Urethane Rubber
  • Cup Type
    Flat
  • Entry Orientation
    Vertical
  • Pad Material
    Urethane Rubber
  • Pad Type
    Flat
  • Vacuum Entry Type
    Female Thread, RC 1/8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)