Motion
80141

MARKAL
80141

HOLDER SOAPSTONE ROUND
Mi Item #03524205
MFR #80141
Price$11.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
80141

HOLDER SOAPSTONE ROUND
Mi Item #03524205
MFR #80141

Mfr description
80141 ROUND SOAPSTONE HOLDER
  • Round twist-up and flat slide-up holders allow for full use of soapstone
  • Pocket clips keeps markers secure when not in use
  • Durable metal construction extends marker life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.55/each

Specifications

Dimensions

  • Height
    0.5 in
  • Length
    5 in
  • Weight
    0.03 lbs
  • Width
    0.5 in

Details

  • Application
    For Stainless Steel, Aluminum, Alloy, Iron, Concrete and Stone Surfaces
  • Country of Origin
    IN
  • Harmonization Code
    9608404000
  • Holder Included
    Holder Included
  • Package Quantity
    12
  • Product Types
    Soapstone Holder
  • Soapstone Shape
    Round
  • Type
    Round
  • UPC_NO
    048615801414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)