Motion
5727455302

AVENTICS
5727455302

Air Piloted Valve - 5 Port, 2 Position, Single Pilot
Mi Item #03524273
MFR #5727455302
Price$101.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5727455302

Air Piloted Valve - 5 Port, 2 Position, Single Pilot
Mi Item #03524273
MFR #5727455302

Mfr description
572 745 5302 TYPE 740 PN VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.39/each

Specifications

Dimensions

  • Overall Height
    69 mm
  • Overall Length
    132 mm
  • Overall Width
    35 mm
  • Port 1 Size/Type
    M10x1 ISO Push To Connect (Inlet)
  • Port 2 Size/Type
    M10x1 ISO Push To Connect (Outlet)
  • Port 3 Size/Type
    M14 ISO Push To Connect (Exhaust)

Details

  • Body Material
    POM, Polyarylamide
  • Flow Direction
    4-Way
  • Flow Rate
    33.55 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    +1.5 to +10 bar
  • Operating Temperature Range
    -13 to 122 °F
  • Response Time
    16 (Switch On) ms, 36 (Switch Off) ms
  • Seal Material
    Nitrile Rubber
  • Standards Met
    EN 175301-803: 2006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)