Motion
30221CRY

AKRO-MILS
30221CRY

Lid for Akro Bin 30220 - Color: Clear, Finish/Coating: Plastic, Material: Industrial Grade Polymers
MI ITEM #03526533
MFR #30221CRY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30221CRY

Lid for Akro Bin 30220 - Color: Clear, Finish/Coating: Plastic, Material: Industrial Grade Polymers
MI ITEM #03526533
MFR #30221CRY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    1.5 x 7 x 3.875 in
  • Height
    1.5 in
  • Length
    7 in
  • Outside Height
    1.5 in
  • Outside Length
    7 in
  • Outside Width
    3.875 in
  • Overall Height
    1.5 in
  • Overall Length
    7 in
  • Overall Width
    3.875 in
  • Width
    3.875 in

Details

  • Accessory Type
    Lid
  • Color
    Clear
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • For Use With Bin
    30220
  • Material
    Industrial Grade Polymers
  • Package Quantity
    24

Overview

Mfr description
30221 LID FOR 30220
  • Made in the USA
  • Keep contents dust-free and protected
  • See-through crystal clear lid
  • Use with Akro Bin 30220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought