Specifications
Dimensions
- Bore Diameter10 mm
Details
- Bracket 1Compact
- Country of OriginJP
- Cylinder StyleCompact
- Mounting TypeCompact
- Operating Pressure Range0.7 to 0.15 MPa, 101.5 psi
- Product TypeGuided Air Cylinders
- Seal KitCXSJL10-PS
- SeriesCXSJ
- TypeCompact