Motion
611-20445-01

REXNORD INC
611-20445-01

10518035 / 611-20445-01 SDGD 35 DEG B18-20
MI ITEM #03526815
MFR #611-20445-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-20445-01

10518035 / 611-20445-01 SDGD 35 DEG B18-20
MI ITEM #03526815
MFR #611-20445-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    18 to 72 in
  • Distance Between Mounting Holes
    6 in
  • Roller Length
    5 in
  • Weight
    10.30 lbs

Details

  • End Roll Incline  
    35 °
  • Idler Type
    Trougher
  • Manufacturer Upc Number
    698210677299
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
611-20445-01 SIDEGUIDE 35 DEG B18-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought