Motion
IRT4525
Inner Ring - 45 mm ID, 50 mm OD, 25.5 mm Width
Mi Item #03526856
MFR #IRT4525
Price$35.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 45 mm ID, 50 mm OD, 25.5 mm Width
Mi Item #03526856
MFR #IRT4525

Mfr description
IRT4525
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.91/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Inside Diameter
    45 mm
  • Outside Diameter
    50 mm
  • Overall Width
    25.5 mm

Details

  • Bearing Series
    IRT
  • Product Type
    Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)