Motion
PG102220

TIMKEN
PG102220

Gas Driven Single Point Lubricator - Ball Bearing Pillow Block Grease, 1/4 in Connection Thread Size, 100 ml / 3.3 fl oz Grease Capacity
MI ITEM #03526914
MFR #PG102220
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
PG102220

Gas Driven Single Point Lubricator - Ball Bearing Pillow Block Grease, 1/4 in Connection Thread Size, 100 ml / 3.3 fl oz Grease Capacity
MI ITEM #03526914
MFR #PG102220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Connection Thread Size
    1/4 in

Details

  • Additional Details
    General purpose lubricator with a Plastic casing - Maximum pressure: 65 psi - Appropriate for applications from 32˚F to 104˚F - Dimensions: 3.96" (height) and 2.80" (max. diameter)
  • Emptying Time Nominal
    Adjustable; 1-12 months
  • Grease Capacity
    100 ml / 3.3 fl oz
  • Grease Type
    Ball Bearing Pillow Block
  • Lubricator Type
    Gas Driven

Overview

Mfr description
PG102220 G-POWERED LUBER
  • Transparent, plastic casing designed for high-humidity, high-corrosion or hygienically clean environments
  • Max pressure: 65 psi
  • Appropriate for applications from 32°F to 104°F
  • Dimensions: 4.16" (height) and 2.96" (max diameter)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought