Motion
511P20C1G1

THOMSON (ALTRA)
511P20C1G1

Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 30 mm High, 44 mm Wide, 71.50 mm Long, Load Capacity: 18143 N
MI ITEM #03526967
MFR #511P20C1G1
Your Price$429.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
511P20C1G1

Standard Ball Carriage Profile Rail - Series: 500, Narrow Block, 30 mm High, 44 mm Wide, 71.50 mm Long, Load Capacity: 18143 N
MI ITEM #03526967
MFR #511P20C1G1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$429.98/each(List $494.47)

Overview

Mfr description
511P20C1G1 500 SERIES BLOCK

Specifications

  • Series
    500
  • Block Type
    Narrow Block
  • Nominal Rail Size
    20 mm
  • Overall Height
    30 mm
  • Overall Length
    71.50 mm
  • Overall Width
    44 mm
  • Accuracy Class
    Precision Grade
  • Preload
    Approximately 0.03 C
  • Bearing Material
    Chrome Steel (Balls), Chrome Steel
  • Weight
    1.10 lbs
  • Load Capacity
    18143 N
  • Measurement Standard
    Metric
  • UPC_NO
    662486750857
  • Extended Features
    Greased with Mobilux® EP2
  • Operating Temperature Range
    -20 to +80 °C
  • Lubrication
    Lube for Life

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text