Motion
48A11O1744D

LEESON ELECTRIC
48A11O1744D

Air Handling (HVAC) Motor - 1/2 hp, 1200 rpm, 1 ph, 208-230/460 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1075 rpm Base, Three Lug Mount, Continuous Duty
Mi Item #03526989
MFR #48A11O1744D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
48A11O1744D

Air Handling (HVAC) Motor - 1/2 hp, 1200 rpm, 1 ph, 208-230/460 V, 48Y Frame, OAO (Open Air-Over) Enclosure, 60 Hz, 1075 rpm Base, Three Lug Mount, Continuous Duty
Mi Item #03526989
MFR #48A11O1744D

Mfr description
1/2HP 1200RPM X405 OPAO 208-230/460V 48Y
  • Single speed model, 3 lug mounting Replaces Century (A.O. Smith) No. OCA1056 Capacitor not included. Ball bearings Double shaft extension 1-1/2" long by 1/2" diameter with flat each end
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    48Y
  • Overall Length C Dimension
    11.82 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.5000 in
  • Weight
    25 lbs

Details

  • 2D Drawing
  • Base RPM
    1075 rpm
  • Description Keyword
    0.50 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    3.6-3.6/1.8 A
  • Full Load Efficiency
    65.7 %
  • Insulation Class
    B
  • IP Rating
    10
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856041968
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Three Lug
  • Product Type
    Air Handling (HVAC) Motors
  • Standards Met
    CSA, UL
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • UPC_NO
    722856041968
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)