Motion
410LTBLU
Lockout Padlock - Keyed Different, Thermoplastic Material, Steel Shackle Material, 1/4 in Shackle Diameter, Blue Color, 3 in Vertical Clearance
Mi Item #03527238
MFR #410LTBLU
Price$21.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockout Padlock - Keyed Different, Thermoplastic Material, Steel Shackle Material, 1/4 in Shackle Diameter, Blue Color, 3 in Vertical Clearance
Mi Item #03527238
MFR #410LTBLU

Mfr description
410LT - BLUE 3" SHACKLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.09/each

Specifications

Dimensions

  • Body Height
    1-3/4 in
  • Body Width
    1-1/2 in
  • Horizontal Clearance
    25/32 in
  • Shackle Diameter
    1/4 in
  • Vertical Clearance
    3 in

Details

  • Body Material
    Thermoplastic
  • Body/Bumper Color
    Blue
  • Colored Body Or Bumper
    Colored Body
  • Includes
    Key
  • Key Type
    Keyed Different
  • Label Language
    English, French, Spanish
  • Labeling
    Label Attached
  • Number Of Pins
    6
  • Safety Features
    Dielectric, Key Retaining
  • Shackle Material
    Steel
  • Standards Met
    OSHA
  • UPC_NO
    71649018404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)