Motion
BR-DC600
BR-DC600 6 in. Size Brass Part DC Dust Cap
MI ITEM #03527396
MFR #BR-DC600
Price$432.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BR-DC600 6 in. Size Brass Part DC Dust Cap
MI ITEM #03527396
MFR #BR-DC600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$432.59/each

Specifications

Dimensions

  • Size
    6 in
  • Weight
    0.36 lb

Details

  • Body Material
    Brass
  • Manufacturer Upc Number
    822353034583
  • Material
    Brass
  • Maximum Operating Pressure
    75 psi
  • Product Types
    Brass Part DC Dust Caps
  • Type
    Brass Quick-Acting Coupling
  • UPC_NO
    822353034583
  • Working Pressure
    75 psi

Overview

Mfr description
BR-DC600 BRZ CAMLOCK DUST CAP
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for interchangeability 5" Size complies with ASTM specs for interchangeability 1/2" x 1/2" are not specified under Mil Specs Brass alloy is specially designed for high tensile strength and rigidity Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text