Motion
NVG342R-5DZ-10N

SMC CORP OF AMERICA
NVG342R-5DZ-10N

VALVE, SOL
MI ITEM #03527436
MFR #NVG342R-5DZ-10N
Price$193.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVG342R-5DZ-10N

VALVE, SOL
MI ITEM #03527436
MFR #NVG342R-5DZ-10N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$193.31/each

Specifications

Dimensions

  • Overall Height
    82.4 mm
  • Overall Length
    182.6 mm
  • Overall Width
    87.4 mm
  • Port Sizes
    1 NPT

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Flow Coefficient Cv Flow Factor Kv
    210 (P to A) mm², 235 (A to R) mm²
  • Flow Direction
    2-Way
  • Manual Operation Type
    Non-Locking Push
  • Maximum Operating Pressure
    130 psi
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    Maximum of 122 °F
  • Piping Type
    Body Ported (Side)
  • Response Time
    ≤31 ms
  • Seal Material
    Rubber
  • Series
    VG
  • Solenoid Allowable Voltage Fluct
    -15 to +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    4.8 W
  • Standards Met
    ISO VG32, JIS B 8374-1981, JIS
  • Valve Function
    Spool

Overview

Mfr description
NVG342R-5DZ-10N VALVE, SOL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought