Motion
3040DU
Die & Mold Plain-Bearing - 30 mm Bore, 34 mm OD, 40 mm Length, Lead, PTFE Material
MI ITEM #03527477
MFR #3040DU
Price$10.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 30 mm Bore, 34 mm OD, 40 mm Length, Lead, PTFE Material
MI ITEM #03527477
MFR #3040DU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.65/each

Specifications

Dimensions

  • Inside Diameter
    30 mm
  • Outside Diameter
    34 mm
  • Overall Length
    40 mm

Details

  • Bushing Material
    Lead, PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings

Overview

Mfr description
3040DU BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text