Motion
CM-UCP307D1

NTN
CM-UCP307D1

Closed Bearing End Cap or Cover - Closed End Cap Type, 80 mm OD, Cast Iron Material
Mi Item #03527542
MFR #CM-UCP307D1
Price$576.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
CM-UCP307D1

Closed Bearing End Cap or Cover - Closed End Cap Type, 80 mm OD, Cast Iron Material
Mi Item #03527542
MFR #CM-UCP307D1

Mfr description
CM-UCP307D1 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$576.86/each

Specifications

Dimensions

  • Base Width
    2.2187 in, 56.0 mm
  • Bolt Center To Center Length
    6.3125 in
  • Bore Diameter
    35 mm
  • Length
    8.2812 in
  • Outside Diameter  
    80 mm
  • Overall Length
    210 mm
  • Overall Width
    95 mm
  • Weight
    3.5 lbs

Details

  • Compatible Housed Unit
    P307D1
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    7531 lbf
  • End Cap Type
    Closed End Cap
  • Manufacturer Upc Number
    4547359051308
  • Material
    Cast Iron
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Bearing End Caps & Covers
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359051308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)