1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
GREASE NIPPLE B-M6F (10L) NICKEL PLATING
GREASE NIPPLE B-M6F (10L) NICKEL PLATING
MI ITEM #
03527590
MFR #
GREASE NIPPLE B-M6F (10L) NICKEL PLATING
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubrication Equipment
Grease Fittings
THK AMERICA INC GREASE NIPPLE B-M6F (10L) NICKEL PLATING
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
GREASE NIPPLE B-M6F (10L) NICKEL PLATING
GREASE NIPPLE B-M6F (10L) NICKEL PLATING
MI ITEM #
03527590
MFR #
GREASE NIPPLE B-M6F (10L) NICKEL PLATING
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
B-M6F(10L) GREASE NIPPLE
Specifications
Fitting Thread Size
M6x0.75
Overall Height
9.20 mm
Overall Length
17 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought