Specifications
Dimensions
- Weight0.12 lbs
Details
- Manufacturer Product Page
- Manufacturer Upc Number0053893380926
- Product TypeTaper Roller Bearing Accessories
- Product TypesFlinger
- UPC_NO053893380926
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)