Motion
4NABTR X100FT

GATES RUBBER CO
4NABTR X100FT

Tubing - 0.250 in OD, 100 ft Length, 1.00 in Min Bend Radius
MI ITEM #03527978
MFR #4NABTR X100FT
Your Price$79.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4NABTR X100FT

Tubing - 0.250 in OD, 100 ft Length, 1.00 in Min Bend Radius
MI ITEM #03527978
MFR #4NABTR X100FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$79.73/each(List $91.68)

Overview

Mfr description
4NABTRX100 TUBE RED
  • Meets DOT FMVSS 106 and SAE J844 requirements
  • Multiple colors available
  • Temperature Range: -40C to +93C / -40F to +200F

Specifications

  • Tube Outer Diameter
    0.250 in
  • Length
    100 ft
  • ManufacturerName (description attribute)
    Gates
  • Manufacturer Upc Number
    072053681697
  • Operating Pressure At Room Temp
    150 psi
  • Minimum Bend Radius
    1.00 in
  • Color
    Red
  • Burst Pressure
    800 psi
  • Max Operating Temperature
    200 °F
  • Fluid Type
    Air
  • Min Operating Temperature
    -40 °F
  • Tube Material
    Seamless Nylon
  • UPC_NO
    072053681697
  • Typical Applications
    Air Brake, General Purpose Air
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Inner Tube Material
    Seamless Nylon
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text