Motion
35-2 LOTUS

TSUBAKI (UST)
35-2 LOTUS

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 2 Strand, 10 ft Length
MI ITEM #03528022
MFR #35-2 LOTUS
List Price$13.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35-2 LOTUS

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 2 Strand, 10 ft Length
MI ITEM #03528022
MFR #35-2 LOTUS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.36/ft for your price

Overview

Mfr description
35-2 LOTUS RIVETED CHAIN 100 FT REEL

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    2
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Chain Number & Pitch
    35 / 3/8 in
  • Weight
    0.50 lbs
  • UPC_NO
    097039523563
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text