Motion
40 LOTUS
Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 10 ft Length
MI ITEM #03528024
MFR #40 LOTUS
Your Price$5.55/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 10 ft Length
MI ITEM #03528024
MFR #40 LOTUS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.55/ft(List $6.39)

Overview

Mfr description
40 LOTUS RIVETED 200FT REEL

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Chain Number & Pitch
    40 / 1/2 in
  • Weight
    0.45 lbs
  • UPC_NO
    097039871114
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text