Motion
C2040 Offset Link

TSUBAKI (UST)
C2040 Offset Link

Offset Link - 2040 / 1 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #03528035
MFR #C2040 Offset Link
Your Price$4.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040 Offset Link

Offset Link - 2040 / 1 in Chain & Pitch, Cottered, Carbon Steel Material
MI ITEM #03528035
MFR #C2040 Offset Link

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.26/each(List $4.90)

Overview

Mfr description
C2040 LOTUS OFFSET LINK

Specifications

  • Chain Size & Pitch
    2040 / 1 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • UPC_NO
    097039593184
  • Weight
    0.03 lbs
  • Chain Number & Pitch
    2040 / 1 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text