Motion
C2040 LOTUS

TSUBAKI (UST)
C2040 LOTUS

Roller Chain - Double Pitch Standard Series, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03528037
MFR #C2040 LOTUS
Price$5.92/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040 LOTUS

Roller Chain - Double Pitch Standard Series, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03528037
MFR #C2040 LOTUS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.92/ft

Specifications

Dimensions

  • Overall Length
    10 ft
  • Weight
    0.40 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2040 / 1 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Double Pitch Standard
  • UPC_NO
    097039591807

Overview

Mfr description
C2040 LOTUS RIVETED 10 FT BOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought