Motion
C2050 LOTUS RIV

TSUBAKI (UST)
C2050 LOTUS RIV

Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in Pitch, Riveted, 10 ft Length
MI ITEM #03528043
MFR #C2050 LOTUS RIV
List Price$10.28/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050 LOTUS RIV

Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in Pitch, Riveted, 10 ft Length
MI ITEM #03528043
MFR #C2050 LOTUS RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.28/ft for your price

Overview

Mfr description
C2050 LOTUS RIVETED 10 FT BOX

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Weight
    0.62 lbs
  • UPC_NO
    097039591845
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text