Motion
C2080H LOTUS

TSUBAKI (UST)
C2080H LOTUS

Roller Chain - Double Pitch Heavy Series, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #03528050
MFR #C2080H LOTUS
Price$26.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080H LOTUS

Roller Chain - Double Pitch Heavy Series, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #03528050
MFR #C2080H LOTUS

Mfr description
C2080H LOTUS RIVETED 50 FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.74/ft

Specifications

Dimensions

  • Overall Length
    50 ft
  • Weight
    1.67 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2080 / 2 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Double Pitch Heavy
  • UPC_NO
    097039592064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)