Motion
RF06B LOTUS

TSUBAKI (UST)
RF06B LOTUS

Roller Chain - British Standard Series, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03528053
MFR #RF06B LOTUS
Price$10.50/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RF06B LOTUS

Roller Chain - British Standard Series, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #03528053
MFR #RF06B LOTUS

Mfr description
RF06B LOTUS RIV. 100 FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.50/ft

Specifications

Dimensions

  • Overall Length
    10 ft
  • Weight
    0.26 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    06B / 3/8 in
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • UPC_NO
    097039798688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)