Motion
RS10B LOTUS RIV-100 ft

TSUBAKI (UST)
RS10B LOTUS RIV-100 ft

Roller Chain - British Standard Series, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #03528055
MFR #RS10B LOTUS RIV-100 ft
Price$11.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10B LOTUS RIV-100 ft

Roller Chain - British Standard Series, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #03528055
MFR #RS10B LOTUS RIV-100 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.32/ft

Specifications

Dimensions

  • Chain Overall Width
    0.819 in
  • Inside Width
    0.38 in
  • Link Plate Height
    0.58 in
  • Link Plate Thickness
    0.06 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.400 in
  • Tensile Strength
    5840 lbs
  • Weight
    0.64 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    10B / 5/8 in
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Links
    192/10 ft
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    BS 228, DIN 8187, ISO 606
  • UPC_NO
    097039795953

Overview

Mfr description
RS10B LOTUS RIV. 100 FT REEL
  • Priced by the foot, 100ft reel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought