Motion
250718483
Oil Seal - Solid, 3.938 in Shaft Dia., 4.906 in OD, 0.484 in Overall Width, Model 23 Design
MI ITEM #03528715
MFR #250718483
Your Price$76.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.938 in Shaft Dia., 4.906 in OD, 0.484 in Overall Width, Model 23 Design
MI ITEM #03528715
MFR #250718483

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$76.25/each(List $105.23)

Overview

Mfr description
23 NIT 3.938"ID 4.906"OD .484"THK
  • General service split seal
  • Cover plate required
  • Over 300,000 sizes readily available

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.938 in
  • Outside Diameter
    4.906 in
  • Overall Width
    0.484 in
  • Design Type
    Model 23
  • Seal Type
    Split Seal
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Manufacturer Upc Number
    717744068431
  • Manufacturer Catalog Number
    25071-8483

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text