Motion
1210-25
Taper Lock Bushing - 1210 Series, 25 mm Bore, 6 x 2.8 mm Keyway, Grey Iron Material
Mi Item #03528733
MFR #1210-25
Price$33.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1210 Series, 25 mm Bore, 6 x 2.8 mm Keyway, Grey Iron Material
Mi Item #03528733
MFR #1210-25

Mfr description
1210-25 OPTIBELT TB WITH METRIC BORES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.58/each

Specifications

Dimensions

  • Bolt Circle Diameter
    1.7500 in
  • Bore Diameter  
    25 mm
  • Bushing Size
    1210
  • Keyway Size
    6 x 2.8 mm
  • Length Through Bore  
    25 mm
  • Outside Diameter  
    1.8750 in
  • Screw Length
    5/8 in
  • Screw Thread Size
    3/8 in
  • Weight
    0.41 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Upc Number
    4014486252194
  • Material
    Grey Iron
  • Number Of Bolt Holes
    2
  • Screw Torque
    20 N-m
  • UPC_NO
    4014486252194
  • Wrench Torque
    175 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)