Motion
50324
Air Disc Sander - Rear Exhaust
Mi Item #03528958
MFR #50324
Price$976.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Disc Sander - Rear Exhaust
Mi Item #03528958
MFR #50324

Mfr description
50324 4" PISTOL GRIP DIE GRINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$976.74/each

Specifications

Dimensions

  • Overall Height
    6.0000 in
  • Overall Length
    7.0000 in
  • Tool Weight
    1.87 lbs

Details

  • Air Inlet
    1/4 in
  • Air Inlet Type
    1/4" NPT
  • Exhaust Type
    Rear
  • Maximum Speed
    11000 rpm
  • Tool Type
    Pistol Grip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)