Motion
MTO-143
Slewing Ring - MT Series, Four-Point Contact, Gearless, 5.6300 in, 143 mm ID, 9.8030 in OD, 1.3390 in Width
Mi Item #03528991
MFR #MTO-143
Price$2,146.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slewing Ring - MT Series, Four-Point Contact, Gearless, 5.6300 in, 143 mm ID, 9.8030 in OD, 1.3390 in Width
Mi Item #03528991
MFR #MTO-143

Mfr description
MTO 143 BEARING
  • Ideally suited for applications such as truck mounted cranes, hoists, and non-precision industrial tables and positioners
  • Available from stock
  • Ball pitch diameters from 9 in to 40 in and moment load ratings up to 870,000 ft.-lbs.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,146.55/each

Specifications

Dimensions

  • Diametral Pitch
    4
  • Inside Diameter  
    5.6300 in, 143 mm
  • Outside Diameter  
    9.8030 in
  • Overall Width  
    1.3390 in

Details

  • Closure Type
    Sealed
  • Gear Type
    Gearless
  • Product Type
    Slewing Rings
  • Series
    MT
  • Type Of Bearing
    Four-Point Contact
  • UPC_NO
    662729464374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)