Motion
GCTR-02-3390

YUKEN
GCTR-02-3390

Right Angle Needle Valve
MI ITEM #03529164
MFR #GCTR-02-3390
List Price$145.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

YUKEN
GCTR-02-3390

Right Angle Needle Valve
MI ITEM #03529164
MFR #GCTR-02-3390

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$145.32/each for your price

Overview

Mfr description
GCTR-02-3290 RIGHT ANGLE NEEDLE VALVE
  • ・Needle valve\n・Used as stop valve & restrictor\n・Max. operating pressure up to 35MPa (5,080psi)

Specifications

  • Maximum Operating Pressure
    35 psi
  • Max Operating Temperature
    +158 °F
  • Port Size
    1/4 NPT
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Actuation
    Manual
  • Overall Height
    107.5 mm
  • Overall Width
    50 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text