Motion
11352-100B
Air Filter Element - AF900, 100 μm, Bronze
Mi Item #03529171
MFR #11352-100B
Price$41.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Filter Element - AF900, 100 μm, Bronze
Mi Item #03529171
MFR #11352-100B

Mfr description
11352-100B ELEMENT 100-MIC AF900
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.75/each

Specifications

Dimensions

  • Weight
    643.4 g

Details

  • Additional Details
    Element 100-mic af900
  • Element Material
    Bronze
  • Element Type
    Particulate
  • Filter Rating
    100 μm
  • Filter Type
    Air Filter
  • For Use With
    AF900
  • Micron Rating
    100 µm
  • Port Gender
    Female
  • Series
    AF800-900
  • Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)