Motion
11352-120B
Air Filter Element - 120 μm, Sintered
Mi Item #03529172
MFR #11352-120B
Price$76.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Filter Element - 120 μm, Sintered
Mi Item #03529172
MFR #11352-120B

Mfr description
11352-120B ELEMENT 120-MIC AF900
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.50/each

Specifications

Details

  • Element Material
    Sintered
  • Element Type
    Sintered
  • Filter Rating
    120 μm
  • Filter Type
    Particulate
  • Micron Rating
    120 µm
  • Port Gender
    Female
  • Series
    AF800 900
  • Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)