Motion
VP3439-14
DC Electric Motor - Permanent Magnet, Brushed, 180 V, 3000 rpm rpm, TEFC (Totally Enclosed Fan Cooled), D80C Frame
MI ITEM #03529218
MFR #VP3439-14
List Price$2,034.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Electric Motor - Permanent Magnet, Brushed, 180 V, 3000 rpm rpm, TEFC (Totally Enclosed Fan Cooled), D80C Frame
MI ITEM #03529218
MFR #VP3439-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,034.67/each for your price

Overview

Mfr description
VP3439-14

Specifications

  • Motor Family
    Permanent Magnet
  • Motor Type
    Brushed
  • Motor Horsepower
    3/4 hp
  • DC Armature Voltage
    180 V
  • Base RPM
    3000 rpm
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • NEMA / IEC Frame Size
    D80C
  • Armature Full Load Current
    3.6 A
  • Insulation Class
    F
  • Standards Met
    IEC 60034-1, IEC 60072-1, NEMA
  • Weight
    35.00 lbs
  • UPC_NO
    781568372647

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text