Motion
15X4F
Ciolflow™ Pipe Fitting - Stainless Steel Material, 0.2500 in Pipe Size
MI ITEM #03529344
MFR #15X4F
Your Price$14.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ciolflow™ Pipe Fitting - Stainless Steel Material, 0.2500 in Pipe Size
MI ITEM #03529344
MFR #15X4F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.76/each(List $16.98)

Overview

Mfr description
15X4F COUPLER, TYPE 15, 1/4" BODY, 1/4"

Specifications

  • Fitting Type
    Coupling
  • Pipe Size
    0.2500 in
  • Material
    Stainless Steel
  • Thread Type
    FPT
  • UPC_NO
    029292775021

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text