Motion
SFC215N1

NTN
SFC215N1

Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Ductile Iron, Uncoated
Mi Item #03529368
MFR #SFC215N1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SFC215N1

Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Ductile Iron, Uncoated
Mi Item #03529368
MFR #SFC215N1

Mfr description
SFC215N1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    4.6875 in
  • Compatible Bore Diameter
    2.1250 in, 2.4375 in, 65 mm
  • Overall Depth
    72 mm
  • Overall Length Diameter
    5.8125 in
  • Weight
    19.84 lbs

Details

  • Compatible Bearing Series Part Num
    MX-W22215BLLKC3
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Ductile Iron
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    SFC
  • UPC_NO
    4547359183443
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)