Motion
200X230X16

CR SEALS (SKF)
200X230X16

Oil Seal - Solid, 200 mm Shaft Dia., 230 mm OD, 0.630 in Overall Width, CRS13 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #03529459
MFR #200X230X16
Your Price$159.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
200X230X16

Oil Seal - Solid, 200 mm Shaft Dia., 230 mm OD, 0.630 in Overall Width, CRS13 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #03529459
MFR #200X230X16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$159.40/each(List $233.01)

Overview

Mfr description
200X230X16 CRS13 R NITRILE SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    200 mm
  • Outside Diameter
    230 mm
  • Overall Width
    0.630 in
  • Design Type
    CRS13
  • Seal Type
    Single Lip
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311211192
  • Weight
    5.73 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text