Motion
3857-27-0.9-EZ-M

BAHCO TOOLS
3857-27-0.9-EZ-M

Toothed Band Saw Blade - Bi-Metal Material, 9 ft 7-1/2 in Long, 27 mm Wide
Mi Item #03529465
MFR #3857-27-0.9-EZ-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BAHCO TOOLS
3857-27-0.9-EZ-M

Toothed Band Saw Blade - Bi-Metal Material, 9 ft 7-1/2 in Long, 27 mm Wide
Mi Item #03529465
MFR #3857-27-0.9-EZ-M

Mfr description
3857-27-0.9-EZ-M,9'7-1/2"X1.0X.035
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    9 ft 7-1/2 in
  • Thickness  
    0.9 mm
  • Width  
    27 mm

Details

  • Back Material
    Alloy Steel
  • Contour Cutting
    Contour Cutting
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Flexible Back
    Flexible Back
  • Series
    3857
  • Usage Type
    Stationary Band Saw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)