Motion
5776275302

AVENTICS
5776275302

Air Piloted Valve - 5 Port, 2 Position, Double Pilot
MI ITEM #03529698
MFR #5776275302
Price$193.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5776275302

Air Piloted Valve - 5 Port, 2 Position, Double Pilot
MI ITEM #03529698
MFR #5776275302

Mfr description
5776275302 VALVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.92/each

Specifications

Dimensions

  • Overall Height
    55 mm
  • Overall Length
    197 mm
  • Overall Width
    30 mm
  • Port 1 Size/Type
    1/4 BSPP (Inlet)
  • Port 2 Size/Type
    1/4 BSPP (Outlet)
  • Port 3 Size/Type
    1/4 BSPP (Exhaust)
  • Port 4 Size/Type
    M5x0.8 ISO (Pilot)

Details

  • Body Material
    Fiberglass Reinforced Polyamide, Zinc
  • Flow Direction
    4-Way
  • Flow Rate
    42.38 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Pilots
    Double Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    +2 to +10 bar
  • Operating Temperature Range
    -13 to 122 °F
  • Seal Material
    Nitrile Rubber
  • Standards Met
    EN 175301-803: 2006

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)