1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Stuart Rush
1206JJ
TURNBUCKLE JAW/JAW 3/4X6
MI ITEM #
03529703
MFR #
1206JJ
Price
$76.56
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Hardware
Turnbuckles
Stuart Rush 1206JJ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stuart Rush
1206JJ
TURNBUCKLE JAW/JAW 3/4X6
MI ITEM #
03529703
MFR #
1206JJ
Mfr description
1206JJ TURNBUCKLE 3/4X6 JAJAW
Turnbuckles can be used to apply tension to wire rope or cable.
Composed of a forged body and two end fittings. End fittings can be eyes, jaws, or hooks.
Must only be applied to loads within their working load limit as specified for the particular end fitting being applied.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$76
.56
/each
Add to Cart
Specifications
Dimensions
Take Up Length
6.0000 in
Thread Diameter
3/4 in
Details
Eye Type
Jaw & Jaw
Load Capacity
5,200 lbs
Material
forged then hot dip galvanized steel
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items