Motion
860706 6X1/2 CRS A/O BUFFS

3M
860706 6X1/2 CRS A/O BUFFS

Non-Woven Finishing Disc - 6 in Disc Dia, Aluminum Oxide, 3600 RPM, 1/2 in, 10 Per Pack
Mi Item #03529854
MFR #860706 6X1/2 CRS A/O BUFFS
Price$13.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
860706 6X1/2 CRS A/O BUFFS

Non-Woven Finishing Disc - 6 in Disc Dia, Aluminum Oxide, 3600 RPM, 1/2 in, 10 Per Pack
Mi Item #03529854
MFR #860706 6X1/2 CRS A/O BUFFS

Mfr description
860706 6X1/2 CRS A/O BUFFS
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.92/each

Specifications

Dimensions

  • Center Hole Diameter
    1/2 in
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Backing Material
    Nylon
  • Color
    Green
  • Disc Color
    Green
  • Grade
    Coarse
  • Includes Center Hole
    Center Hole Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    66000133794
  • Manufacturer Upc Number
    00051115332289
  • Max Rpm
    3600 rpm
  • Mounting Type
    Locking Nut
  • UPC_NO
    00051115332289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)