Motion
B614-50
Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 14, 6 in Long
MI ITEM #03529872
MFR #B614-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Reciprocating Saw Blade - Bi-Metal, Standard/Straight Back, TPI: 14, 6 in Long
MI ITEM #03529872
MFR #B614-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B614-50 SAW BLADES (50 PER BOX) 6"

Specifications

  • Cutting Material
    Bi-Metal
  • Shape Design
    Standard/Straight Back
  • Length
    6 in
  • Cutting Edge Type
    Toothed
  • Tpi
    14
  • Thickness
    0.035 in
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text