Motion
312.AMR.CMBRA SD

REXNORD INC
312.AMR.CMBRA SD

Thomas® Center Assembly - 312 Cplg Size, Center Type, Cast Iron Material
Mi Item #03529980
MFR #312.AMR.CMBRA SD
Price$1,699.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
312.AMR.CMBRA SD

Thomas® Center Assembly - 312 Cplg Size, Center Type, Cast Iron Material
Mi Item #03529980
MFR #312.AMR.CMBRA SD

Mfr description
814554 312.AMR.CMBRA SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,699.75/each

Specifications

Dimensions

  • Coupling Size Code
    312
  • Weight
    12.66 lbs

Details

  • Assembly Type
    Center
  • Includes
    Washer
  • Manufacturer Catalog Number
    814554
  • Material
    Cast Iron
  • Product Type
    Disc Coupling Center Assemblies
  • Series
    AMR
  • UPC_NO
    698210682699
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)