Motion
ARM2500-04A-02G2

SMC CORP OF AMERICA
ARM2500-04A-02G2

ARM REGULATOR, MANIFOLD
MI ITEM #03530080
MFR #ARM2500-04A-02G2
List Price$224.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM2500-04A-02G2

ARM REGULATOR, MANIFOLD
MI ITEM #03530080
MFR #ARM2500-04A-02G2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$224.65/each for your price

Overview

Mfr description
ARM2500-04A-02G2 REGULATOR
  • Regulator manifold, modular type
  • Metric type threads
  • Optimal for central pressure control
  • One-touch lock system
  • Maximum operating pressure: 1.0MPa

Specifications

  • Maximum Air Flow
    63.57 scfm
  • Supply Type
    Centralized Supply
  • Number Of Stations
  • Set Pressure Range
    7 to 100 psi
  • Included Options
    Pressure Gauge
  • Inlet Port Type
    Straight
  • Outlet Port Type
    Straight
  • Outlet Port Size
    1/4 in
  • Body Size
    2500
  • Inlet Port Size
    1/4 in
  • Thread Standard
    Rc
  • Series/System
    ARM2500/3000
  • Weight
    1.358 kg
  • Product Type
    Manifold Mount Air Regulators
  • Outlet Port Thread Type
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text